- Mill Grease
- 400 lb Drum
- NLGI 2
applications
- Steel mills
- Paper mills
- Aluminum mills
- Foundries
- Power plants
- Offshore rigs
- Marine applications
features
- Unsurpassed resistance to water washout
- Superior protection against rust and corrosion, including salt spray
- Excellent high temperature properties
- Formulated with high VI parafinic mineral oil, resulting in better oxidation stability
- 60 lb Timken "OK" load
| Flash Point | 437 °F |
| Container Size | 400 lb |
| Color | Tan |
| Temperature Range [Min] | -40 °F |
| NLGI Grade | 2 |
| Additives | Extreme Pressure and Corrosion Inhibitors |
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| Base Oil | Paraffinic |
| Water-Resistant | Excellent |
| NLGI No. | 2 |
| Temperature Range [Max] | 400 °F |
| Color Code | Tan |
| Container Type | Drum |
| ASTM Drop Point | 572 °F |
| Dropping Point | 572 °F |
| Weight | 400.0 LB |
| EAN or UPC | 53893946672 |

