- Mill Grease
- 5 kg Tub
- NLGI 2
| Container Size | 5 kg |
| NLGI Grade | 2 |
| Color | Tan |
| Color Code | Tan |
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| Additives | Extreme Pressure and Corrosion Inhibitors |
| Container Type | Tub |
| Temperature Range [Min] | -40 °F |
| Base Oil | Paraffinic |
| ASTM Drop Point | 572 °F |
| Flash Point | 437 °F |
| Temperature Range [Max] | 400 °F |
| NLGI No. | 2 |
| Dropping Point | 572 °F |
| Weight | 0.0 LB |

