- Premium All-Purpose Industrial Grease
- 16 kg Pail
- NLGI 2
| Thickener | Lithium Complex |
| Flash Point | 437 °F |
| Dropping Point | 500 °F |
| NLGI No. | 2 |
| Temperature Range [Max] | 300 °F |
| Container Type | Pail |
| Thickener Type | Lithium Complex |
| Base Oil | Petroleum |
| Color | Amber |
| Color Code | Amber |
| ASTM Drop Point | 500 °F |
| Additives | Anti-Wear, Anti-Rust, Anti-Oxidant |
| Container Size | 16 kg |
| NLGI Grade | 2 |
| Temperature Range [Min] | -40 °F |
| Weight | 0.0 LB |

