| Flash Point | 437 °F |
| Temperature Range [Max] | 300 °F |
| Dropping Point | 500 °F |
| Thickener | Lithium Complex |
| ASTM Drop Point | 500 °F |
| NLGI Grade | 2 |
| Temperature Range [Min] | -40 °F |
| Color | Amber |
| NLGI No. | 2 |
| Thickener Type | Lithium Complex |
| Color Code | Amber |
| Weight | 6.0 LB |
| EAN or UPC | 53893974156 |

