- 1 lb Tub
- NLGI Grade 2
- Amber Color
- 437 °F Flash Point
- 500 °F Dropping Point
description
- Lithium-complex, thickened grease designed for a variety of light- to medium-duty industrial applications that operate at higher-than-average temperatures and loads.
applications
- On- and off-road applications
- Wheel bearings
- Axles
- Ball joints
- U-joints
- Power takeoffs
- Bushings
features
- Solid protection against rust and corrosion
- Excellent protection against wear
- 55 lb Timken "OK" load
- Carries the NLGI GC-LB rating for the most stringent operating conditions
| Container Size | 1 lb |
| ASTM Drop Point | 500 °F |
| NLGI Grade | 2 |
| Temperature Range [Max] | 300 °F |
| Color | Amber |
| Flash Point | 437 °F |
| Temperature Range [Min] | -40 °F |
| Base Oil | Petroleum |
| Dropping Point | 500 °F |
| Thickener Type | Lithium Complex |
| Additives | Anti-Wear, Anti-Rust, Anti-Oxidant |
| Thickener | Lithium Complex |
| NLGI No. | 2 |
| Color Code | Amber |
| Container Type | Tub |
| Weight | 1.16 LB |
| EAN or UPC | 53893972053 |

