- Electric Motor Ball Bearing Grease
- 14 oz Cartridge
- NLGI 2
applications
- Pumps
- Fans
- Electric motor bearings
- Idler pulleys
- Medium to high speed ball bearing applications (up to 10,000 rpm)
features
- Protects against rust and corrosion
- Maintains excellent oxidation stability
| Container Type | Cartridge |
| Color Code | Blue/Green |
| Dropping Point | 500 °F |
| Additives | Rust and Oxidation |
| Base Oil | Calcium Sulfonate |
| Flash Point | 491 °F |
| Anti-Wear/Extreme Pressure | N/A |
| Temperature Range [Min] | -40 °F |
| Color | Blue/Green |
| NLGI Grade | 2 |
| Thickener Type | Polyurea |
| Container Size | 14 oz |
| Temperature Range [Max] | 325 °F |
| ASTM Drop Point | 500 °F |
| Thickener | Polyurea |
| NLGI No. | 2 |
| Weight | 1.0 LB |
| EAN or UPC | 53893972060 |

