- Construction & Off-Highway Grease
- 54 kg Keg
- NLGI 2
| Color | Gray |
| ASTM Drop Point | 572 °F |
| NLGI No. | 2 |
| Temperature Range [Max] | 400 °F |
| Flash Point | 491 °F |
| Dropping Point | 572 °F |
| NLGI Grade | 2 |
| Additives | Anti-Corrosion |
| Container Size | 54 kg |
| Container Type | Keg |
| Temperature Range [Min] | -40 °F |
| Color Code | Gray |
| Weight | 0.0 LB |

