- Construction & Off-Highway Grease
- 120 lb Keg
- NLGI 2
applications
- Mining
- Draglines
- Construction equipment
- Bulldozers
- Tractors
- Combines
features
- Contains 5% moly disulfide
- Provides resistance to extreme pressures caused by shock loading
- Protects against rust and corrosion
- Offers excellent high temperature properties
- 65 lb Timken "OK" load
| Additives | Anti-Corrosion |
| Solid Lubricant | Mos(2) |
| Color Code | Gray |
| Container Type | Keg |
| NLGI No. | 2 |
| ASTM Drop Point | 572 °F |
| Dropping Point | 572 °F |
| Flash Point | 491 °F |
| NLGI Grade | 2 |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 400 °F |
| Application | Construction, Mining, Rollers, Off-Road Equipment, Draglines, Bulldozers, Scrapers, Earthmovers, Cranes, Backhoes, Shovels, Tractors, Combines, Cotton Pickers |
| Container Size | 120 lb |
| Color | Gray |
| Water-Resistant | Excellent |
| Weight | 120.0 LB |
| EAN or UPC | 53893972121 |

