- Ball Bearing Pillow Block Grease
- 400 lb Drum
- NLGI 2
description
- Outstanding long life, moderately high temperature lubrication for ball bearings.
applications
- Kiln and glasswork applications
- Electric motors
- Chemical manufacturing
- Noise-sensitive environments
features
- Specifically designed for lubrication of moderate- to high-speed ball bearings in pillow block applications
- Maintains shear stability and resists corrosion – even in the presence of salt water
- Low noise characteristics
- Excellent pumping ability
- Does not contain extreme pressure additives but is inhibited against rust and oxidation
| ASTM Drop Point | 500 °F |
| Temperature Range [Min] | -40 °F |
| NLGI No. | 2 |
| Dropping Point | 500 °F |
| Container Type | Drum |
| Flash Point | 491 °F |
| Thickener Type | Polyurea |
| Color | Dark Blue |
| Container Size | 400 lb |
| Temperature Range [Max] | 325 °F |
| Thickener | Polyurea |
| NLGI Grade | 2 |
| Color Code | Blue |
| Application | Pillow Blocks |
| Weight | 400.0 LB |
| EAN or UPC | 53893972152 |

