- Automotive Wheel Bearing Grease
- 14 oz Cartridge
- NLGI 2
| Container Size | 14 oz |
| Temperature Range [Max] | 300 °F |
| Color Code | Red |
| Thickener | Lithium Complex |
| Color | Red |
| ASTM Drop Point | 500 °F |
| NLGI No. | 2 |
| Container Type | Cartridge |
| Flash Point | 437 °F |
| Thickener Type | Lithium Complex |
| NLGI Grade | 2 |
| Dropping Point | 500 °F |
| Temperature Range [Min] | -40 °F |
| Weight | 0.95 LB |
| EAN or UPC | 53893987743 |

