- Food Safe Grease
- 35 lb Pail
- NLGI 2
applications
- Food processing operations
features
- Improved low and high temperature performance
- Contains extra pressure, antiwear additives and corrosion and oxidation inhibitors
| Additives | Anti-Pressure, Anti-Wear, Anti-Corrosion |
| Worked Penetration | 265-295 |
| Thickener | Aluminum Complex |
| Container Type | Pail |
| Application | Food processing equipment |
| NLGI Grade | 2 |
| Net Fill | 35 lb |
| NSF | H1 |
| NLGI No. | 2 |
| Temperature Range [Min] | -40 °F |
| Thickener Type | Aluminum Complex |
| Dropping Point | 500 °F |
| Temperature Range [Max] | 300 °F |
| Flash Point | 437 °F |
| Color Code | White |
| Odor | Mild |
| USDA/FDA | USDA H1 |
| Color | White |
| ASTM Drop Point | 500 °F |
| Container Size | 35 lb |
| Lubricant Type | Food Safe |
| Weight | 35.0 LB |
| EAN or UPC | 53893984537 |

