- Synthetic Industrial Grease
- 120 lb Keg
- NLGI 1.5
| Color Code | Red |
| Container Type | Keg |
| Temperature Range [Min] | -50 °F |
| Thickener Type | Lithium Complex |
| Thickener | Lithium Complex |
| Additives | Anti-Pressure, Anti-Wear, Anti-Corrosion |
| Container Size | 120 lb |
| Color | Red |
| Dropping Point | 482 °F |
| NLGI Grade | 1.5 |
| Temperature Range [Max] | 356 °F |
| NLGI No. | 1.5 |
| ASTM Drop Point | 482 °F |
| Flash Point | 536 °F |
| Weight | 120.0 LB |
| EAN or UPC | 53893984582 |

