- Synthetic Industrial Grease
- 35 lb Pail
- NLGI 1.5
applications
- Industrial
- Construction
- Agriculture
- Automotive
features
- Contains extreme pressure and antiwear additives
- Helps to inhibit corrosion
| ASTM Drop Point | 482 °F |
| Thickener | Lithium Complex |
| NLGI No. | 1.5 |
| NLGI Grade | 1.5 |
| Application | Multi-Purpose |
| Color | Red |
| Temperature Range [Max] | 356 °F |
| Lubricant Type | Synthetic |
| Flash Point | 536 °F |
| Worked Penetration | 290-320 |
| Color Code | Red |
| Odor | Mild |
| NSF | H1 |
| Net Fill | 35 lb |
| Dropping Point | 482 °F |
| Thickener Type | Lithium Complex |
| Temperature Range [Min] | -50 °F |
| Container Type | Pail |
| Container Size | 35 lb |
| Additives | Anti-Pressure, Anti-Wear, Anti-Corrosion |
| Weight | 37.86 LB |
| EAN or UPC | 53893984599 |

