- Ultra-High Speed Spindle Grease
- 14 oz Cartridge
- NLGI 2
| NLGI Grade | 2 |
| Color | Light Yellow/Amber |
| Temperature Range [Min] | -65 °F |
| Temperature Range [Max] | 300 °F |
| NLGI No. | 2 |
| Thickener Type | Polyurea |
| ASTM Drop Point | 482 °F |
| Flash Point | 400 °F |
| Container Type | Cartridge |
| Color Code | Amber |
| Container Size | 14 oz |
| Thickener | Polyurea |
| Dropping Point | 482 °F |
| Weight | 0.88 LB |

