- Multi-Use Lithium Grease
- 0.2 kg Tube
- NLGI 1
| Thickener Type | Lithium |
| Container Size | 0.2 kg |
| Temperature Range [Max] | 248 °F |
| Flash Point | 400 °F |
| Container Type | Tube |
| NLGI Grade | 1 |
| ASTM Drop Point | 340 °F |
| Temperature Range [Min] | -40 °F |
| Color | Light Brown |
| Color Code | Brown |
| NLGI No. | 1 |
| Thickener | Lithium |
| Dropping Point | 340 °F |
| Weight | 0.0 LB |

