- Multi-Use Lithium Grease
- 0.4 kg Cartridge
- NLGI 1
| ASTM Drop Point | 340 °F |
| NLGI No. | 1 |
| Container Type | Cartridge |
| Color | Light Brown |
| Container Size | 0.4 kg |
| Temperature Range [Min] | -40 °F |
| Color Code | Brown |
| Thickener Type | Lithium |
| NLGI Grade | 1 |
| Dropping Point | 340 °F |
| Temperature Range [Max] | 248 °F |
| Thickener | Lithium |
| Flash Point | 400 °F |
| Weight | 0.0 LB |

