- Multi-Use Lithium Grease
- 120 lb Keg
- NLGI 2
| Flash Point | 400 °F |
| NLGI Grade | 2 |
| Dropping Point | 340 °F |
| Color Code | Brown |
| Container Size | 120 lb |
| Color | Light Brown |
| NLGI No. | 2 |
| Container Type | Keg |
| Temperature Range [Min] | -40 °F |
| ASTM Drop Point | 340 °F |
| Thickener | Lithium |
| Temperature Range [Max] | 248 °F |
| Thickener Type | Lithium |
| Weight | 120.0 LB |
| EAN or UPC | 53893984711 |

