- 13.246 in Inside Diameter
- 17.002 in Outside Diameter
- Single Row
- 2.75 in Overall Width
- Imperial Series
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Cage Type | Machined Pin |
| Bore Type | Cylindrical |
| Internal Clearance | Special |
| Shaft Fillet Radius [Max] | 0.1 in, 2.5 mm |
| Bearing Type | Unmounted Roller Bearing |
| Outer Ring Width | 2.75 in, 69.85 mm |
| Cage Material | Steel |
| Bearing Material | Steel |
| Closure Type | Open |
| Relubricatable | No |
| No. of Rows | 1 |
| Inch/Metric | Imperial |
| Overall Width | 2.75 in, 69.85 mm |
| Bearing Component | Assembly |
| Rolling Element | Cylindrical |
| Outer Diameter Type | Cylindrical |
| Inner Ring Width | 2.5 in, 63.5 mm |
| Housing Fillet Radius [Max] | 0.1 in, 2.5 mm |
| Roller Material | Steel |
| Rolling Element Material | Steel |
| I.D. | 13.246 in, 336.453 mm |
| Precision Class | ISO P0 |
| O.D. | 17.002 in, 431.838 mm |
| Component | Assembly |
| O.D.Type | Cylindrical |
| Weight | 60.37 LB |
| EAN or UPC | 87796132634 |

