- Series H232200 Double Cup
- 10.312" OD x 5 7/8" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. Type | Straight |
| K Factor | 1.831983 |
| Material | Steel |
| Origin | Cups |
| I.D. | N/A |
| Enclosure | N/A |
| Series | H232200 |
| O.D. | 10.312 in |
| Bearing Type | Double Cup |
| Cone Width | N/A |
| Cup Type | Double Cup |
| Housing Fillet Radius [Max] | 0.06 in |
| Radial Rating | 39818.1 lbf |
| Cup Width | 5 7/8 in |
| Tolerance | Standard |
| Weight | 35.32 LB |
| EAN or UPC | 53893528892 |

