- H234600 Series Double Cone
- 6 7/16" Tapered Bore
- 5 3/4" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | H234600 |
| Tolerance | Standard |
| K Factor | 1.75647 |
| Origin | Cones |
| Cone Type | Double Cone |
| Bearing Type | Double Cone |
| Shaft Fillet Radius [Max] | 0.060 in |
| Cup Width | N/A |
| Enclosure | Open |
| O.D. | N/A |
| Material | Steel |
| Radial Rating | 49045.9 lbf |
| I.D. | 6 7/16 in |
| Cone Width | 5 3/4 in |
| Bore Type | Tapered Bore |
| Weight | 53.076 LB |
| EAN or UPC | 53893532288 |

