- Series H239600 Single Cup
- 12.597" OD x 2 9/16" Wide
- 0.190" Maximum Housing Fillet Radius
- Precision Tolerance
| Cup Width | 2.5625 in |
| Bearing Type | Single Cup |
| Cone Width | N/A |
| Material | Steel |
| Enclosure | N/A |
| I.D. | N/A |
| Tolerance | Precision |
| Cup Type | Single Cup |
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.19 in |
| Origin | Cups |
| Series | H239600 |
| O.D. | 12.597 in |
| Weight | 17.53 LB |
| EAN or UPC | 53893795638 |

