- Series H239600 Double Cup
- 12 5/8" OD x 5 7/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Precision Tolerance
- w/Oil Holes and Groove
| Bearing Type | Double Cup |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.06 in |
| Special Features | w/Oil Holes and Groove |
| Enclosure | N/A |
| I.D. | N/A |
| Origin | Cups |
| Cone Width | N/A |
| Cup Width | 5 7/16 in |
| O.D. Type | Straight |
| Cup Type | Double Cup |
| O.D. | 12.625 in |
| Series | H239600 |
| Tolerance | Precision |
| Weight | 37.128 LB |
| EAN or UPC | 53893540054 |

