- H239600 Series Single Cone
- 7" Straight Bore
- 3 3/8" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
| Material | Steel |
| Tolerance | Precision |
| Bearing Type | Single Cone |
| Origin | Cones |
| O.D. | N/A |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Type | Single Cone |
| Enclosure | Open |
| Cup Width | N/A |
| Series | H239600 |
| Bore Type | Round Bore |
| Cone Width | 3 3/8 in |
| I.D. | 7 in |
| Weight | 43.202 LB |
| EAN or UPC | 53893540269 |

