- 7 in Inside Diameter
- 12.625 in Outside Diameter
- Steel
- Double Row
- 7.313 in Overall Width
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| Bore Type | Cylindrical |
| I.D. | 7 in, 177.8 mm |
| O.D. | 12.625 in, 320.675 mm |
| Overall Width | 7.313 in, 185.738 mm |
| Tolerance | ABMA Class 3 |
| No. of Rows | 2 |
| Outer Ring Width | 5.438 in, 138.112 mm |
| Bearing Material | Steel |
| Cage Material | Steel |
| Inch/Metric | Imperial |
| Inner Ring Width | 7.313 in, 185.738 mm |
| Weight | 125.892 LB |
| EAN or UPC | 53893065908 |

