- H239600 Series Double Cone
- 7 3/8" Straight Bore
- 6 3/8" Wide
- 0.130" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Type | Double Cone |
| Enclosure | Open |
| Origin | Cones |
| Cone Width | 6 3/8 in |
| Bore Type | Round Bore |
| Series | H239600 |
| Shaft Fillet Radius [Max] | 0.130 in |
| Bearing Type | Double Cone |
| Cup Width | N/A |
| Radial Rating | 59918.3 lbf |
| Tolerance | Standard |
| O.D. | N/A |
| K Factor | 1.831983 |
| Material | Steel |
| I.D. | 7 3/8 in |
| Weight | 76.315 LB |
| EAN or UPC | 53893540979 |

