- Series H242600 Single Cup
- 13 1/4" OD x 3 1/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Radial Rating | 73108.9 lbf |
| O.D. | 13.25 in |
| Cup Type | Single Cup |
| O.D. Type | Straight |
| I.D. | N/A |
| Tolerance | Standard |
| Cup Width | 3.0625 in |
| Material | Steel |
| Cone Width | N/A |
| Enclosure | N/A |
| Housing Fillet Radius [Max] | 0.13 in |
| K Factor | 1.75647 |
| Origin | Cups |
| Bearing Type | Single Cup |
| Series | H242600 |
| Weight | 23.44 LB |
| EAN or UPC | 53893543680 |

