- H242600 Series Double Cone
- 8 1/8" Straight Bore
- 7 1/4" Wide
- 0.060" Maximum Shaft Fillet Radius
- Precision Grade
| Series | H242600 |
| Bearing Type | Double Cone |
| Enclosure | Open |
| Material | Steel |
| I.D. | 8 1/8 in |
| Tolerance | Precision |
| O.D. | N/A |
| Origin | Cones |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.060 in |
| Bore Type | Round Bore |
| Cone Width | 7.25 in |
| Cone Type | Double Cone |
| Weight | 93.16 LB |
| EAN or UPC | 53893544045 |

