- 14.125 in Outside Diameter
- 3.375 in Overall Width
- 0.25 in Fillet Radius Cup
- Single Row
- Steel
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| Bearing Type | Single Cup |
| O.D. Type | Straight |
| Inch/Metric | Imperial |
| O.D. | 14.125 in |
| Radial Rating | 82569.9 lbf |
| Tolerance | Standard |
| Bearing Material | Steel |
| Cup Width | 3 3/8 in |
| Overall Width | 3.375 in, 85.725 mm |
| Enclosure | N/A |
| Cone Width | N/A |
| Outer Ring Width | 3.375 in, 85.725 mm |
| Relubricatable | No |
| Precision Class | ABMA Class 2 |
| I.D. | N/A |
| Material | Steel |
| Rolling Element | Tapered |
| Series | H244800 |
| No. of Rows | 1 |
| Origin | Cups |
| K Factor | 1.75647 |
| Cup Type | Single Cup |
| Housing Fillet Radius [Max] | 0.25 in |
| Weight | 30.373 LB |
| EAN or UPC | 53893549514 |

