- Series H247500 Single Cup
- 15 1/8" OD x 3 9/16" Wide
- 1/4" Maximum Housing Fillet Radius
- Precision Tolerance
| Material | Steel |
| I.D. | N/A |
| Enclosure | N/A |
| Cone Width | N/A |
| Cup Type | Single Cup |
| Bearing Type | Single Cup |
| O.D. | 15.125 in |
| Cup Width | 3 9/16 in |
| Origin | Cups |
| Tolerance | Precision |
| Housing Fillet Radius [Max] | 0.25 in |
| Series | H247500 |
| O.D. Type | Straight |
| Weight | 37.53 LB |
| EAN or UPC | 53893550305 |

