- H247500 Series Single Cone
- 7 7/8" Straight Bore
- 4 7/16" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | H247500 |
| Tolerance | Standard |
| Material | Steel |
| O.D. | N/A |
| Shaft Fillet Radius [Max] | 1/4 in |
| Cone Type | Single Cone |
| Radial Rating | 101216.2 lbf |
| Enclosure | Open |
| Bore Type | Round Bore |
| Origin | Cones |
| I.D. | 7 7/8 in |
| K Factor | 1.75647 |
| Cup Width | N/A |
| Bearing Type | Single Cone |
| Cone Width | 4 7/16 in |
| Weight | 99.271 LB |
| EAN or UPC | 53893550695 |

