- 9.25 in Inside Diameter
- 15.125 in Outside Diameter
- Steel
- Single Row
- 4.438 in Overall Width
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| I.D. | 9 1/4 in |
| Static Load Rating [Max] | 458000 lbf |
| No. of Rows | 1 |
| Housing Shoulder Diameter | 13.5 in |
| Overall Width | 4.438 in, 112.713 mm |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 331000 lbf |
| Cone Width | 4 7/16 in |
| Inner Ring Width | 4.438 in, 112.712 mm |
| Cup Width | 3 9/16 in |
| O.D. | 15.125 in |
| Inch/Metric | Imperial |
| Cone/Cup | Cup/Cone |
| Tolerance | ABMA Class 2 |
| Cage Material | Pin |
| Outer Ring Width | 3.563 in, 90.488 mm |
| Bearing Material | Steel |
| Weight | 108.0 LB |
| EAN or UPC | 87796014121 |

