- H247500 Series Single Cone
- 9 1/4" Straight Bore
- 4 7/16" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Material | Steel |
| Radial Rating | 95700.9 lbf |
| Bore Type | Round Bore w/ Keyway |
| Cone Type | Single Cone |
| I.D. | 9 1/4 in |
| Shaft Fillet Radius [Max] | 1/4 in |
| Enclosure | Open |
| Bearing Type | Single Cone |
| Origin | Cones |
| Cup Width | N/A |
| K Factor | 1.75647 |
| Cone Width | 4 7/16 in |
| Series | H247500 |
| O.D. | N/A |
| Weight | 72.533 LB |
| EAN or UPC | 53893067391 |

