- H414200 Series Single Cone
- 2 1/2" Straight Bore
- 1 5/8" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| Enclosure | Open |
| Bearing Type | Single Cone |
| Series | H414200 |
| Cone Type | Single Cone |
| Cup Width | N/A |
| Origin | Cones |
| Tolerance | Standard |
| K Factor | 1.621968 |
| O.D. | N/A |
| Radial Rating | 14699.5 lbf |
| I.D. | 2 1/2 in |
| Cone Width | 1.625 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Material | Steel |
| Weight | 4.388 LB |
| EAN or UPC | 53893609294 |

