- H432500 Series Double Cone
- 6 1/8" Straight Bore
- 4 13/16" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Tolerance | Standard |
| Enclosure | Open |
| Origin | Cones |
| Cone Type | Double Cone |
| Series | H432500 |
| Bore Type | Round Bore |
| Material | Steel |
| K Factor | 1.585353 |
| Cone Width | 4 13/16 in |
| Shaft Fillet Radius [Max] | 0.060 in |
| Radial Rating | 36140.9 lbf |
| Bearing Type | Double Cone |
| I.D. | 6 1/8 in |
| Cup Width | N/A |
| Weight | 34.311 LB |
| EAN or UPC | 53893616117 |

