- H852800 Series Single Cone
- 10 1/2" Straight Bore
- 4 5/8" Wide
- 1/4" Maximum Shaft Fillet Radius
- Precision Grade
| Cup Width | N/A |
| I.D. | 10 1/2 in |
| Cone Width | 4 5/8 in |
| Series | H852800 |
| Origin | Cones |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 1/4 in |
| Tolerance | Precision |
| O.D. | N/A |
| Enclosure | Open |
| Bearing Type | Single Cone |
| Cone Type | Single Cone |
| Material | Steel |
| Weight | 104.053 LB |
| EAN or UPC | 53893700656 |

