- Series H859000 Single Cup
- 19 1/2" OD x 3 1/2" Wide
- 1/4" Maximum Housing Fillet Radius
- Standard Tolerance
| K Factor | 1.014422 |
| Origin | Cups |
| O.D. Type | Straight |
| Radial Rating | 111887.1 lbf |
| Cone Width | N/A |
| Enclosure | N/A |
| I.D. | N/A |
| Bearing Type | Single Cup |
| O.D. | 19.5 in |
| Cup Width | 3 1/2 in |
| Tolerance | Standard |
| Material | Steel |
| Series | H859000 |
| Housing Fillet Radius [Max] | 0.25 in |
| Cup Type | Single Cup |
| Weight | 62.735 LB |
| EAN or UPC | 53893701356 |

