Timken Co.
H913810#3
Steel Precision Single Cup Precision Tapered Roller Bearing Cup
Item #101190320
- 5.75 in Outside Diameter
- 1 in Overall Width
- 0.13 in Fillet Radius Cup
- Single Row
- Steel
features
- Greater rotational accuracy because of tighter manufacturing specifications
- Increased accuracy and rigidity from special internal geometry and reduced bore and OD tolerances
- Exact specifications are met with strictly machining and assembly processes
- Fatigue life is enhanced with a tapered roller bearing's high load-carrying capability compared with other bearing types
- Operating torque and temperature can be precisely controlled with the adjustable setting of a tapered roller bearing
| Material | Steel |
| Enclosure | N/A |
| Cup Type | Single Cup |
| Rolling Element | Tapered |
| Bearing Material | Steel |
| Series | H913800 |
| Cup Width | 1 in |
| Cone Width | N/A |
| No. of Rows | 1 |
| O.D. | 5.75 in |
| Overall Width | 1 in, 25.4 mm |
| Outer Ring Width | 1 in, 25.4 mm |
| Relubricatable | No |
| Housing Fillet Radius [Max] | 0.13 in |
| Origin | Cups |
| Tolerance | Precision |
| O.D. Type | Straight |
| Inch/Metric | Imperial |
| I.D. | N/A |
| Precision Class | ABMA Class 3 |
| Bearing Type | Single Cup |
| Weight | 1.975 LB |
| EAN or UPC | 53893706399 |
