Skip to content Skip to navigation menu
Steel Double Row Tapered Roller Bearing

H924045-902A2

Steel Double Row Tapered Roller Bearing
Item #112854012
  • 4.375 in Inside Diameter
  • 8.438 in Outside Diameter
  • Steel
  • Double Row
  • 4.563 in Overall Width
Steel Double Row Tapered Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.375 in Inside Diameter
  • 8.438 in Outside Diameter
  • Steel
  • Double Row
  • 4.563 in Overall Width

description

  • With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are the recognized global leader in tapered roller bearings with the most extensive offering in the market of imperial and metric sizes and assemblies fitting shafts of 8mm to 3m. With capacity to manage both radial and axial loads, Timken® tapered roller bearings are made with various angles and roller lengths to provide a wide range of radial and thrust ratings for optimizing envelope size, minimizing weight, and improving system efficiency. Timken® tapered roller bearings feature precision tolerances, proprietary internal geometries and premium materials for superior durability in millions of demanding applications. Double-row tapered roller bearings are available in a variety of configurations for general industrial and automotive applications. Double outer bearings have a single double cup and two single-row cones, with or without a spacer. Double outer bearings provide a wide effective bearing spread, making it ideal for applications with high overturning moments.

features

  • Available in single, double and multi-row configurations, as well as proprietary sizes
  • Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
  • Power dense designs allow for heavier loads and can help extend bearing life
  • Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
  • Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
I.D. 4.375 in, 111.125 mm
Component Assembly
Rolling Element Tapered
Width 4.563 in, 115.888 mm
Outer Diameter Type Cylindrical
Housing Fillet Radius [Max] 0.06 in, 1.5 mm
Shaft Fillet Radius [Max] 0.14 in, 3.5 mm
Bore Type Cylindrical
Inch/Metric Imperial
O.D. 8.438 in, 214.312 mm
Bearing Material Steel
Bearing Type Unmounted Roller Bearing
Inner Ring Width 4.563 in, 115.888 mm
Cage Type Stamped Window
Closure Type Open
Cage Material Steel
Roller Material Steel
Flange No
Overall Width 4.563 in, 115.888 mm
Tolerance ABMA Class 2
No. of Rows Double
Outer Ring Width 3.313 in, 84.138 mm
Precision Class ABMA Class 2
Weight 38.121 LB
EAN or UPC 53893739984
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison