- Series H936300 Single Cup
- 13" OD x 2 1/8" Wide
- 1/4" Maximum Housing Fillet Radius
- Precision Tolerance
| Bearing Type | Single Cup |
| Origin | Cups |
| Enclosure | N/A |
| Cup Width | 2 1/8 in |
| Cone Width | N/A |
| Cup Type | Single Cup |
| I.D. | N/A |
| O.D. | 13 in |
| Series | H936300 |
| Material | Steel |
| Tolerance | Precision |
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.25 in |
| Weight | 22.48 LB |
| EAN or UPC | 53893714844 |

