- 5.5 in Inside Diameter
- 3.688 in Overall Width
- 0.38 in Fillet Radius Cone
- Single Row
- Steel
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| Relubricatable | No |
| Origin | Cones |
| Enclosure | Open |
| Radial Rating | 65879.2 lbf |
| Rolling Element | Tapered |
| Series | HH234000 |
| K Factor | 1.790955 |
| I.D. | 5 1/2 in |
| O.D. | N/A |
| Cup Width | N/A |
| No. of Rows | 1 |
| Tolerance | Standard |
| Overall Width | 3.688 in, 93.662 mm |
| Bearing Material | Steel |
| Cage Material | Steel |
| Cage Type | Welded Pin |
| Cone Width | 3 11/16 in |
| Shaft Fillet Radius [Max] | 0.380 in |
| Material | Steel |
| Cone Type | Single Cone |
| Inner Ring Width | 3.688 in, 93.662 mm |
| Precision Class | ABMA Class 2 |
| Inch/Metric | Imperial |
| Weight | 52.93 LB |
| EAN or UPC | 53893529417 |

