- 11.938 in Inside Diameter
- 10.375 in Overall Width
- 0.13 in Fillet Radius Cone
- Double Row
- Steel
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
| Series | HH258200 |
| Precision Class | ABMA Class 2 |
| Relubricatable | No |
| Bearing Material | Steel |
| Cage Material | Steel |
| Bore Type | Tapered Bore |
| Overall Width | 10.375 in, 263.525 mm |
| No. of Rows | 2 |
| O.D. | N/A |
| Cone Type | Double Cone |
| Bearing Type | Double Cone |
| Material | Steel |
| Cone Width | 10 3/8 in |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.130 in |
| Cage Type | Welded Pin |
| Enclosure | Open |
| Origin | Cones |
| Rolling Element | Tapered |
| K Factor | 1.75647 |
| Tolerance | Standard |
| I.D. | 11 15/16 in |
| Inner Ring Width | 10.375 in, 263.525 mm |
| Radial Rating | 163942.9 lbf |
| Inch/Metric | Imperial |
| Weight | 331.285 LB |
| EAN or UPC | 53893562100 |

