- HH437500 Series Single Cone
- 6 1/2" Straight Bore
- 3 3/4" Wide
- 0.130" Maximum Shaft Fillet Radius
- Standard Tolerance
| K Factor | 1.573492 |
| Series | HH437500 |
| Material | Steel |
| O.D. | N/A |
| Enclosure | Open |
| I.D. | 6 1/2 in |
| Bearing Type | Single Cone |
| Origin | Cones |
| Radial Rating | 75424.2 lbf |
| Cup Width | N/A |
| Cone Width | 3 3/4 in |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.130 in |
| Bore Type | Round Bore |
| Tolerance | Standard |
| Weight | 56.295 LB |
| EAN or UPC | 53893036830 |

