- Single Cup, HH923600 Series, 9.875" OD, Standard Precision
| O.D. | 9.875 in |
| Cone Width | N/A |
| Housing Fillet Radius [Max] | 0.25 in |
| I.D. | N/A |
| Series | HH923600 |
| Tolerance | Standard |
| Bearing Type | Single Cup |
| Material | Steel |
| Origin | Cups |
| Enclosure | N/A |
| O.D. Type | Straight |
| Cup Type | Single Cup |
| Cup Width | 2 in |
| Weight | 14.699 LB |
| EAN or UPC | 53893709277 |

