- HH923600 Series Single Cone
- 4" Straight Bore
- 2 7/8" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Bore Type | Round Bore |
| Cone Width | 2 7/8 in |
| Shaft Fillet Radius [Max] | 1/4 in |
| Bearing Type | Single Cone |
| Cup Width | N/A |
| Tolerance | Standard |
| Cone Type | Single Cone |
| Material | Steel |
| Series | HH923600 |
| I.D. | 4 in |
| Origin | Cones |
| Enclosure | Open |
| Weight | 25.69 LB |
| EAN or UPC | 53893709390 |

