- Outer Ring & Roller Assembly
- 9 1/4" ID x 11 1/8" OD x 3" Wide
- w/Oil Hole
- Open
| Bore Type | Round Bore, Inch Type |
| Precision Ground | Yes |
| Cage Material | Steel |
| Housing Shoulder Diameter | 10.5 in |
| Radial Internal Clearance Specification | N/A |
| O.D. | 11.125 in |
| Enclosure | Open |
| Origin | Needle Radial |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Limiting Speed - Oil | 1810 rpm |
| Bearing Design | Outer Ring & Roller Assembly |
| Radial Internal Clearance | N/A |
| I.D. | 9 1/4 in |
| Self Aligning | No |
| Oil Hole | w/Oil Hole |
| Capacity | Standard Capacity |
| Fillet Radius | 0.16 in |
| Weight | 11.73 LB |
| EAN or UPC | 87796018945 |

