- Outer Ring & Roller Assembly
- 4" ID x 5" OD x 2" Wide
- w/Oil Hole
- Open
features
- Convenient inch/metric conversions
- Controlling dimensions in inches for nominal inch bearings
| Origin | Needle Radial |
| Housing Shoulder Diameter | 4.625 in |
| Bore Type | Round Bore, Inch Type |
| Radial Internal Clearance | N/A |
| End Type | Open End |
| Static Load Rating [Max] | 98000 lbf |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Bearing Design | Outer Ring & Roller Assembly |
| I.D. | 4 in |
| Enclosure | Open |
| Capacity | Standard Capacity |
| O.D. | 5 in |
| Dynamic Load Rating | 46000 lbf |
| Radial Internal Clearance Specification | N/A |
| Limiting Speed - Grease | 4230 rpm |
| Self Aligning | No |
| Fillet Radius | 0.1 in |
| Limiting Speed - Oil | 4625 rpm |
| Cage Material | Steel |
| Oil Hole | w/Oil Hole |
| Weight | 3.011 LB |
| EAN or UPC | 87796018778 |

