- Outer Ring & Roller Assembly
- 4 1/4" ID x 5 1/4" OD x 2" Wide
- w/Oil Hole
- Open
| Self Aligning | No |
| Capacity | Standard Capacity |
| Radial Internal Clearance | N/A |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 4 1/4 in |
| Oil Hole | w/Oil Hole |
| Enclosure | Open |
| Bearing Design | Outer Ring & Roller Assembly |
| End Type | Open End |
| Limiting Speed - Oil | 3970 rpm |
| Fillet Radius | 0.1 in |
| Origin | Needle Radial |
| Housing Shoulder Diameter | 4.875 in |
| O.D. | 5.25 in |
| Bore Type | Round Bore, Inch Type |
| Radial Internal Clearance Specification | N/A |
| Cage Material | Steel |
| Weight | 1.445 LB |
| EAN or UPC | 87796018785 |

