- Outer Ring & Roller Assembly
- 5 1/2" ID x 7" OD x 2 1/2" Wide
- w/Oil Hole
- Open
| Bearing Design | Outer Ring & Roller Assembly |
| Capacity | Standard Capacity |
| Tolerance | Iso Class 0 (RBEC 1) |
| Fillet Radius | 0.1 in |
| Origin | Needle Radial |
| O.D. | 7 in |
| Radial Internal Clearance | N/A |
| End Type | Open End |
| Self Aligning | No |
| Housing Shoulder Diameter | 6.438 in |
| Precision Ground | Yes |
| I.D. | 5 1/2 in |
| Enclosure | Open |
| Limiting Speed - Oil | 3120 rpm |
| Radial Internal Clearance Specification | N/A |
| Cage Material | Steel |
| Oil Hole | w/Oil Hole |
| Bore Type | Round Bore, Inch Type |
| Weight | 7.86 LB |
| EAN or UPC | 87796018839 |

