- Timken AP Bearing - Class C
| Tolerance | Standard |
| I.D. | 4.69 in |
| K Factor | 2.21 |
| O.D. | 7.69 in |
| Static Load Rating [Max] | 280000 lbf |
| Assembly | APGA |
| Cone/Cup | Cup/Cone |
| Series | HM124600 |
| Weight | 18.5 LB |
| EAN or UPC | 53893479811 |
| Tolerance | Standard |
| I.D. | 4.69 in |
| K Factor | 2.21 |
| O.D. | 7.69 in |
| Static Load Rating [Max] | 280000 lbf |
| Assembly | APGA |
| Cone/Cup | Cup/Cone |
| Series | HM124600 |
| Weight | 18.5 LB |
| EAN or UPC | 53893479811 |