- Timken AP Bearing - Class F
| O.D. | 9.94 in |
| Static Load Rating [Max] | 465000 lbf |
| Cone/Cup | Cup/Cone |
| Tolerance | Standard |
| I.D. | 6.19 in |
| Series | HM133400 |
| Assembly | APGA |
| K Factor | 2.21 |
| Weight | 75.38 LB |
| EAN or UPC | 53893494685 |
| O.D. | 9.94 in |
| Static Load Rating [Max] | 465000 lbf |
| Cone/Cup | Cup/Cone |
| Tolerance | Standard |
| I.D. | 6.19 in |
| Series | HM133400 |
| Assembly | APGA |
| K Factor | 2.21 |
| Weight | 75.38 LB |
| EAN or UPC | 53893494685 |